Troy Lighting

Oxford *CVR* OXFORD

Part #TFCD8935CI  |  Item #2926873  |  Manufacturer Part #FCD8935CI

Type:

TFCD8935CI
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Chain Length - 72"

Specifications

Bulb Type: Incandescent

Collection: Oxford

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Height: 24 in

Length: 13-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Solid Brass, Glass]

Number Of Lights: 3

Type: TFCD8935CI

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13-1/4 in