Troy Lighting

Rutherford RUTHERFORD - 3-LIGHT OUTDOOR PENDANT - CHARRED BRONZE FINISH - CLEAR GLASS

Part #TF6567CB  |  Manufacturer Part #F6567CB

Type:

TF6567CB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wet Location Rated
  • 1 Year Limited Warranty
  • Min./Max. Height - 24"/95"
  • Canopy Dimensions - 5"Dia x 0.75"H
  • Chain Length - 72"

Specifications

Bulb Type: Incandescent

Collection: Rutherford

Color Finish: Charred Bronze

Color Finish Category: Bronze Tones

Height: 21 in

Length: 8 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Solid Brass, Glass]

Number Of Lights: 3

Origin: Global

Type: TF6567CB

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 8 in