Seville *CVR* 2 LGHT WALL SCONCE

Part #TB2522WI  |  Item #4341777  |  Manufacturer Part #B2522WI

Type:

TB2522WI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convertible tail.
  • Interior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.5"W x 7.75"H

Specifications

Bulb Type: Incandescent

Collection: Seville

Color Finish: Weathered Iron

Color Finish Category: Iron Tones

Depth: 5-1/2 in

Height: 22-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Colonial

Material: [Forged Iron, Linen]

Number Of Lights: 2

Type: TB2522WI

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 14-1/4 in