Troy Lighting

Signal Hill *CVR* SIGNAL HILL 1LT WALL LG

Part #TBL4483  |  Manufacturer Part #BL4483

Type:

TBL4483
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 5.75"W x 7.5"H x 0.75"Ext
  • LED CRI - 90

Specifications

Bulb Type: Integrated LED

Collection: Signal Hill

Color Finish: Aged Silver

Color Finish Category: Silver Tones

Depth: 11-3/4 in

Height: 21-1/4 in

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 1260

Material: [Iron, Glass]

Number Of Lights: 1

Sconce Type: Lantern

Type: TBL4483

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 10 in