Webster WEBSTER - OUTDOOR PENDANT - VINTAGE BRONZE FINISH - CLEAR SEEDED OUTSIDE/ FROSTED INSIDE GLASS - INCANDESCENT

Part #TF5157  |  Item #7684258  |  Manufacturer Part #F5157

Type:

TF5157

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Canopy Dimensions - 5.25"Dia x 1"H
  • Chain Length - 72"

Specifications

Bulb Type: Incandescent

Collection: Webster

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

Diameter: 7-3/4 in

Height: 18 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Forged Iron, Aluminum, Glass]

Number Of Lights: 1

Type: TF5157

UL Listed: Yes

Volts: 120V

Watts: 100