Troy Lighting

Wellesley WELLESLEY - 19" OUTDOOR WALL LIGHT - NATURAL RUST FINISH - FROSTED SEEDED GLASS - LED

Part #TBL5072NR  |  Manufacturer Part #BL5072NR

Type:

TBL5072NR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 120V Incandescent Dimming
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.88"W x 7.38"H x 0.88"Ext

Specifications

Bulb Type: Integrated LED

Collection: Wellesley

Color Finish: Natural Rust

Color Finish Category: Browns

Depth: 13-1/4 in

Height: 19 in

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Glass, Solid Brass

Number Of Lights: 1

Origin: Global

Sconce Type: Lantern

Type: TBL5072NR

UL Listed: Yes

Volts: 120V

Watts: 12

Width: 12 in