Tru-Cut High Speed Drill Bit

TN411

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bit Diameter
7/64 in
Bit Sizes
7/64 in
Drill Bit Type
Twist
Magnetic
No
Material
Steel
Number Of Pieces
12 Piece
Product Type
Twist Bit
Shank Size
7/64 in
Shank Style
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday