Tru-Flex Metal Hose Corporation 1/2 in. Stainless Steel Tubing

TPFCT12

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI LC.1.2005, ANSI LC.1A.2009
Length
50 ft
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday