Trubolt® 1/4 x 3-3/4 in. Carbon Steel Wedge Anchor

Part #RWS1432  |  Manufacturer Part #WS-1432

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile fully threaded design is standard on sizes up to 3/4" diameter and 10" length
  • Anchor diameter equals hole diameter
  • To assure full expansion for reliable working loads the anchor has 360° contact with concrete
  • Non bottom-bearing, may be used in hole depth exceeding anchor length
  • Can be installed through the work fixture, eliminating hole spotting
  • Inspectable torque values, indicating proper installation

Specifications

Coating: Zinc

Collection: Trubolt®

Diameter: 1/4 in

Length: 3-3/4 in

Material: Carbon Steel

Thread Length: 2.25

Type: RWS1432

UL Listed: No