Trubolt® 4-3/4 x 3/4 in. 304L Stainless Steel Wedge Anchor

Part #RWW3446  |  Item #1666459  |  Manufacturer Part #WW-3446

$ 116.40

Per 10 FT / $11.64 per FOOT

116.4

Length:

4-3/4 in
Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a stainless steel expansion clip, threaded stud body, nut and washer
  • Non bottom-bearing, may be used in hole depth exceeding anchor length
  • Can be installed through the work fixture, eliminating hole spotting
  • Inspectable torque values, indicating proper installation

Specifications

Collection: Trubolt®

Diameter: 3/4 in

Length: 4-3/4 in

Material: Stainless Steel

Material Type: 304L