Trubolt® TRUBOLT+ 1/2 X 7" Carbon Steel Wedge Anchor

Part #RTB4C1270  |  Manufacturer Part #TB4C-1270

Type:

RTB4C1270
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Trubolt®

Diameter: 1/2 in

Length: 7 in

Material: Carbon Steel

Type: RTB4C1270