11 in. Planters Pal Hand Tool
11 in. Planters Pal Hand Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1152-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- GSA Approved:
- No
- Height:
- 1-13/20 in
- Length:
- 11 in
- NSF Certified:
- No
- Width:
- 2-2/5 in