12 in. #12 Tool Scoop Shovel

Part #A53134  |  Item #268459  |  Manufacturer Part #53134

$ 40.65 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Aluminum blade
  • Hardwood handle: 29"
  • Steel and wood D-grip for added leverage and control
  • Dura-Torque™ crimp collar for superior head-to-handle connection

Specifications

Blade Material: Aluminum

Blade Width: 14-3/4 in

Handle Length in : 29 in

Handle Material: Wood

Length: 12 in

Shovel Head Type: Square

Tool Type: Scoop Shovel

Type: A53134