True Temper 13-1/2 in. Hand Transplanter

A2445100

Manufacturer Part #: 2445100

Length

13-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

GSA Approved
No
Handle Type
Ergonomic
Height
2 in
Length
13-1/2 in
Material
Stainless Steel
NSF Certified
No
Width
2-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday