Stainless Steel Trowel
Ergo Stainless Steel Trowel
Frequently Purchased Together
Product Details
- The trowel features an ergonomic handle design with a soft gel-grip insert that cushions the hand and provides maximum comfort
- The blade is made of strong stainless steel for the most durability
- The ergo gel grip hand trowel is used for planting, transplanting, weeding, moving, and smoothing soil
- It is great for gardening in tight spaces, as well as open gardens
Specifications
- Application:
- Planter
- Blade Material:
- Stainless Steel
- Blade Width (in):
- 3 in
- Collection:
- Ergo
- Handle Length (in):
- 5-3/10 in
- Handle Material:
- Comfort Grip
- Handle Type:
- Ergonomic
- Height:
- 2 in
- Length:
- 13-1/2 in
- Material:
- Plastic, Stainless Steel
- Tool Type:
- Trowel
- Weight:
- 0.7 lb