14 in. Welded Bow Rake
14 in. Welded Bow Rake
Package Quantity Info:
EA: 1 IP: 6 CA: 6 PT: 420-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contoured grip for added comfort and control
- 51" North American ash handle for strength and durability
- Steel ferrule for strongest blade and handle connection
- 14-tine tempered-steel head
Specifications
- Handle Length (in):
- 51 in
- Handle Material:
- Wood
- Length:
- 60 in
- Material:
- Steel, Wood
- Number of Tines:
- 14
- Rake Type:
- Bow Rake
- Tine Material:
- Metal
- Width:
- 14 in