16 Steel Bow Rake
16 Steel Bow Rake
Frequently Purchased Together
Product Details
- 57" Hardwood handle
- 10" cushion end grip
- 16 Tine Head
Specifications
- Application:
- Soil
- Blade Material:
- Steel
- Blade Width (in):
- 15-3/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Length (in):
- 57 in
- Handle Material:
- Hardwood
- Height:
- 63-9/10 in
- Material:
- Steel
- Number of Tines:
- 16
- Origin:
- Domestic
- Rake Type:
- Bow Rake
- Tine Material:
- Metal
- Weight:
- 3.1 lb
- Width:
- 15-39/50 in