True Temper

18 in. Mountain Poly Snow Shovel with Steel Handle

Part #A1627100  |  Manufacturer Part #1627100

Handle Material:

Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Material: Plastic

Blade Width: 18 in

Handle Length in : 40 in

Handle Material: Steel

Shovel Head Type: Square

Tool Type: Snow Shovel