True Temper

18 in. Poly Combo Snow Shovel with Wood Handle

Part #A1627400  |  Manufacturer Part #1627400

Handle Material:

Wood
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18" poly head
  • No wear strip
  • Ash handle w/ Poly-D grip
  • Blue poly and wood

Specifications

Blade Material: Plastic

Blade Width: 18 in

Handle Length in : 30 in

Handle Material: Wood

Shovel Head Type: Square

Tool Type: Snow Shovel