24 in. Lawn Rake

This product has been replaced by

True Temper Steel Bow Rake
True Temper 24 Steel Leaf Rake
Manufacturer Part #2911200
You last purchased this on
 
True Temper

24 in. Lawn Rake

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

True Temper Steel Bow Rake
True Temper 24 Steel Leaf Rake
Manufacturer Part #2911200
True Temper

24 in. Lawn Rake

  • Fast #
  • Part #A64582
  • Item #1347335
  • Manufacturer Part #64582
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hardwood handle: 54"
  • Coil spring brace for added strength
  • Steel head has 24 tines
  • Heavy-duty bolt-through construction
  • Requires Certification

Specifications

Handle Length (in):
54 in
Handle Material:
Wood
Length:
78 in
Material:
Steel, Wood
Number of Tines:
24
Rake Type:
Leaf Rake
Tine Material:
Metal
Width:
24 in