24 in. Snow Poly Pusher with Steel Handle

You last purchased this on
 
True Temper

24 in. Snow Poly Pusher with Steel Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

24 in. Snow Poly Pusher with Steel Handle

  • Fast #
  • Part #A1635800M
  • Item #3766143
  • Manufacturer Part #1635800M
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Straight steel handle
  • Versagrip®
  • Poly pusher blade measures 24"
  • Ships assembled
  • Steel wear strip
  • Requires Certification

Specifications

Application:
Snow
Blade Length (in):
4-1/4 in
Blade Material:
Plastic
Blade Width (in):
24 in
Handle Length (in):
45-1/2 in
Handle Material:
Steel
Handle Type:
Straight
Number of Tools Included:
1
Tool Type:
Shovel