26 in. Snow Shovel with Aluminum Handle

You last purchased this on
 
True Temper

26 in. Snow Shovel with Aluminum Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

26 in. Snow Shovel with Aluminum Handle

  • Fast #
  • Part #A1625300
  • Item #4304858
  • Manufacturer Part #1625300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built to last through even the most extreme conditions
  • The SnoBoss 26 in high-capacity blade with steel wear strip allows for the removal of more snow in less time and is constructed using only high quality resins
  • 8-1/2 in depth
  • Nothing works harder, or more comfortably, to keep snow from getting in your way
  • Combo snow shovel with multiple grips on ergonomic handle
  • Just turn it over, and it’s ideal for scraping tight areas, such as steps and porches
  • The blade and handle provide optimal design integrity and do so with no unwanted screws, nuts, rivets, or edges
  • Requires Certification

Specifications

Blade Material:
Poly
Blade Width (in):
26 in
Handle Length (in):
32 in
Handle Material:
Aluminum
Handle Type:
Grip
Height:
56-7/25 in
Number of Tools Included:
1
Tool Type:
Snow Shovel
Type:
A1625300
Weight:
5-4/5 lb