30 in. Landscape Rake
This product has been replaced by
Manufacturer Part #64169
30 in. Landscape Rake
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ribbed construction provides additional rigidity and strength
- Premium tines retain their shape
- Handle offers strength and durability
- Head: 30"
Specifications
- Handle Length (in):
- 48 in
- Handle Material:
- Hardwood
- Length:
- 78 in
- Material:
- Plastic, Wood
- Material Type:
- Polypropylene
- Number of Tines:
- 30
- Rake Type:
- Leaf Rake
- Tine Material:
- Plastic
- Type:
- A1923000
- Width:
- 30 in