True Temper
36 in. 3.5 lb. Axe with Handle
Part #A1113090300 | Item #7528895 | Manufacturer Part #1113090300
$
34.29
EACH
Length:
36 inProduct Details
Specifications
Handle Material: Hickory
Length: 36 in