36 in. Pick Mattock
This product has been replaced by
Manufacturer Part #20182900
36 in. Pick Mattock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged steel head for maximum strength
- Five pound head
- Handle guard for overstrike protection
- Hickory handle with natural finish
Specifications
- Color Finish Name:
- Black, Green
- Handle Length (in):
- 36 in
- Handle Material:
- Wood
- Length:
- 18-1/2 in
- Material:
- Steel
- Type:
- A1195000
- Weight:
- 5 lb
- Width:
- 7-9/29 in