True Temper

36 in. Steel Wrecking Bar

Part #A30638  |  Manufacturer Part #30638

Length:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gooseneck pattern
  • Hexagonal
  • 5 1/4 lbs.
  • 2 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control

Specifications

Length: 36 in

Material: Steel