True Temper

4-77/100 in. Aluminum Scoop with Hardwood Handle

Part #A2681200  |  Manufacturer Part #2681200

Blade Width:

4.77 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Length: 8.3 in

Blade Material: Aluminum

Blade Width: 4.77 in

Handle Length in : 26 in

Handle Material: Hardwood

Handle Type: D-grip

Length: 46-13/100 in