True Temper
400 ft Estate Hose Wagon
Part #A2380500 | Item #4395772 | Manufacturer Part #2380500
$
194.00
EACH
Length:
30 inProduct Details
- Heavy duty frame with capacity to hold 400' of 5/8" hose
- Four 10" pneumatic wheels
Specifications
Coating: Power Coated
Color Finish: Green
Color Finish Category: Greens
Diameter: 5/8 in
Height: 36 in
Length: 30 in
Material: Steel
Type: A2380500
Width: 24 in