True Temper

5 lbs. Pick Mattock with Fiberglass Handle

Part #A1195100  |  Manufacturer Part #1195100

Handle Material:

Fiberglass
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle guard for overstrike protection
  • Five pound pick mattock head
  • Fiberglass handle: 36"

Specifications

Handle Length in : 36 in

Handle Material: Fiberglass

Length: 40 in

Material: Steel

Tool Type: Mattock

Weight: 8-1/10

Width: 16 in