51 in. Welded Bow Rake
51 in. Welded Bow Rake
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid handle for strength and durability
- Contoured grip for added comfort and control
- Fourteen tine head
- Steel ferrule for strongest blade and handle connection
Specifications
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Material:
- Steel, Wood
- Number of Tines:
- 14
- Rake Type:
- Bow Rake
- Tine Material:
- Metal
- Type:
- A163034400
- Width:
- 13-3/4 in