58-1/2 in. Post Hole Digger
58-1/2 in. Post Hole Digger
Frequently Purchased Together
Product Details
- It can also be used to dig footings
- This tool is ideal for digging precise holes for projects like fence posts and in ground supports
- The True Temper post hole digger is used for digging post holes for decks and fencing
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 5-63/100 in
- Handle Length (in):
- 48 in
- Handle Material:
- Fiberglass
- Length:
- 58-1/2 in
- Tool Type:
- Hole Digger
- Width:
- 5-63/100 in