6 lbs. Railroad Pick
This product has been replaced by
Manufacturer Part #1195500
6 lbs. Railroad Pick
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Head weight: 6 lbs
- Hickory handle: 36"
Specifications
- Handle Material:
- Wood
- Length:
- 6 in
- Material:
- Steel
- Tool Type:
- Pick
- Weight:
- 6 lb