61 in. Forged Bow Rake
This product has been replaced by
Manufacturer Part #2853900
61 in. Forged Bow Rake
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty construction is great for contractor and professional use
- Forged 16-tine head
- Designed to loosen and level soil and spread evenly
- Steel ferrule for a secure head to handle connection
- Mid-grip sleeve provides extra grip and cushioning
Specifications
- Blade Length (in):
- 17 in
- Blade Material:
- Steel
- Handle Length (in):
- 66 in
- Handle Material:
- Fiberglass
- Handle Type:
- Straight
- Type:
- A1876700