True Temper

66 in. Steel Crowbar

Part #A1162500  |  Manufacturer Part #1162500

Length:

66 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 66 in

Material: Steel