True Temper

7-31/50 in. Ice Scraper

Part #A1682600  |  Manufacturer Part #1682600

Length:

7-31/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Ice, Concrete]

Blade Width: 4 in

Length: 7-31/50 in

Tool Type: Scraper

Type: A1682600

Width: 4 in