8-3/4 in. Forged Round Point Shovel
8-3/4 in. Forged Round Point Shovel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Comfort step for secure placement
- Hardwood handle: 45"
- Round point forged steel blade
- Cushion grip for comfort and control
Specifications
- Application:
- Residential
- Blade Material:
- Steel
- Color Finish Name:
- Black, Grey
- Gauge (metal):
- 16 ga
- Handle Length (in):
- 45 in
- Handle Material:
- Hardwood
- Handle Type:
- Cushion Grip
- Number of Tools Included:
- 1
- Shovel Head Type:
- Round
- Tool Type:
- Shovel