Aluminum Snow Roof Rake
Aluminum Snow Roof Rake
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Telescoping aluminum handle
- Poly end grip with hole for easy storage
- Poly blade measures 24"
Specifications
- Length:
- 72 in
- Material:
- Aluminum
- Width:
- 24 in