Maximum Square Point Shovel with 60 in. Handle
This product has been replaced by
Manufacturer Part #44124
Blue Max Maximum Square Point Shovel with 60 in. Handle
Frequently Purchased Together
Product Details
- Also used to mix concrete, level off areas that need to be flat or to scrape stubborn material off driveways or other hard surfaces
- Forward turned step for secure foot placement
- Perfect for moving loose ground material, sand, top soil or debris
- Heavy duty #2 blade with a forward turned step
- Durable, safe, and provides strength to penetrate and transfer compact soil
- Designed to dig in the toughest of soils
- Two rivets in 11in socket keep handle securely attached
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 9-3/4 in
- Collection:
- Blue Max
- Handle Length (in):
- 48 in
- Handle Material:
- North American Hardwood
- Handle Type:
- Straight
- Height:
- 58-1/4 in
- Length:
- 60 in
- Material:
- Hardwood, Steel
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Type:
- ABMDLS
- Width:
- 9-3/4 in