True Temper 5/8 in. X 50 Ft. Crushproof All Weather Medium Duty Hose In Green

A40000A

Manufacturer Part #: 4007800A

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass coupling is long lasting, crush proof and features rubber grip
  • Poly sleeve protects hose from kinking at the spigot
  • Medium duty material with rigid interior spine that protects from kinking
  • Poly sleeve protects hose from kinking at the spigot
  • All weather hose

SPECIFICATIONS

Diameter
5/8 in
NSF Certified
No
Type
A4007800A

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday