True Temper

Fiberglass 36 in. 8 lb. Sledge Hammer

Part #A1198800  |  Manufacturer Part #1198800

Head Weight:

8
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double face forged steel sledge hammer head for maximum strength
  • Eight pound head
  • Perfect for destruction work, breaking dry wall or masonry walls
  • Fiberglass handle: 36"

Specifications

Color Finish: Blue

Hammer Type: Sledge

Handle Length in : 36 in

Handle Material: Fiberglass

Head Material: Carbon Steel

Head Weight: 8

Length: 36 in

Material: Carbon Steel

Weight: 8

Width: 6-1/2 in