True Temper
Hickory 16 in. 3 lb. Sledge Hammer
Part #A1196300 | Item #1823164 | Manufacturer Part #1196300
$
14.50
EACH
Head Weight:
3Product Details
- Hammer makes driving spikes and wedges easier
- Perfect for heavy hammering and demolition
- Forged steel hammer head
Specifications
Color Finish: Brown
Hammer Type: Sledge
Handle Length in : 16 in
Handle Material: Hickory
Head Material: Steel
Head Weight: 3
Height: 4-3/4 in
Length: 15-1/4 in
Material: Steel
Type: A1196300
Weight: 3
Width: 1-1/2 in