Hickory 36 in. 8 lb. Sledge Hammer
This product has been replaced by
Manufacturer Part #20185000
Hickory 36 in. 8 lb. Sledge Hammer
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hickory handle for strength and natural shock absorption
- Perfect for destruction work, breaking dry wall or masonry walls
- Forged heat-treated head for the ultimate in durability and safety
- Hickory handle: 36"
- Used for general sledging operations in striking wood, concrete, metal, and stone
- Eight pound head
- Head is forged from high-carbon steel and tempered for hardness to withstand many years of heavy blows
Specifications
- Color Finish Name:
- Brown, Black
- Hammer Type:
- Sledge
- Handle Length (in):
- 36 in
- Handle Material:
- Hickory
- Head Material:
- Carbon Steel
- Head Weight:
- 8 lb
- Height:
- 1-3/4 in
- Length:
- 35 in
- Material:
- Steel
- Width:
- 6-3/4 in