30 in. Steel Mortar Pan Stand
Jackson® 30 in. Steel Mortar Pan Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand folds for easy storage and movement
- Easy to transport and simple to set up
- Perfect jobsite solution for mixing mortar and plaster
- Seamless steel pan features a durable paint finish
Specifications
- Brand Model Compatibility:
- Ames-True Temper A1MP Steel Mortar Pan
- Collection:
- Jackson®
- Color Finish Name:
- Blue
- Height:
- 7-1/8 in
- Length:
- 30 in
- Material:
- Steel
- Product Type:
- Mortar Pan
- Width:
- 18 in