48 in. Post Hole Digger

This product has been replaced by

Razor-Back Black Back Post Hole Digger
Razor-Back 48 in. Back Post Hole Digger
Manufacturer Part #78005
You last purchased this on
 
True Temper

Jackson® 48 in. Post Hole Digger

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Razor-Back Black Back Post Hole Digger
Razor-Back 48 in. Back Post Hole Digger
Manufacturer Part #78005
True Temper

Jackson® 48 in. Post Hole Digger

  • Fast #
  • Part #A1706100
  • Item #1446208
  • Manufacturer Part #1706100
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long handle provides core strength and durability
  • Hercules heavy duty head with a 6.25" point spread
  • Requires Certification

Specifications

Blade Material:
Alloy Steel
Collection:
Jackson®
Handle Length (in):
48 in
Handle Material:
Hardwood
Height:
58-3/4 in
Length:
48 in
Type:
A1706100
Width:
6 in