58-3/4 in. Jackson Wheelbarrow With Total Control Steel-Handle
Jackson® 58-3/4 in. Jackson Wheelbarrow With Total Control Steel-Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty trays, undercarriages, and handles add up to the toughest most dependable wheelbarrows
- Thick 16 gauge contractor tray
- Patented ergonomic P-handles
- Heavy duty anti tilt undercarriage
Specifications
- Capacity:
- 6 cu ft
- Collection:
- Jackson®
- Handle Material:
- Steel
- Handle Type:
- Loop
- Length:
- 58-3/4 in
- Material:
- Steel
- Width:
- 25-1/2 in