Pro-flow™ 50 ft. Commercial Duty Proline Hose in Grey

Part #A4003600  |  Item #2149521  |  Manufacturer Part #4003600

$ 29.00 EACH

Length:

50 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Anti bacterial lining prevents deterioration and extends hose life
  • Brass coupling is long lasting and crush proof
  • Constructed with continuous flow design on inner tube

Specifications

Collection: Pro-flow™

Color Finish: Grey

Color Finish Category: Greys

Diameter: 5/8 in

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Length: 50 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 450 psi

Type: A4003600