Trenching Steel Trench Shovel

You last purchased this on
 
Razor-Back

Razor-Back® Trenching Steel Trench Shovel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Razor-Back

Razor-Back® Trenching Steel Trench Shovel

  • Fast #
  • Part #A47171
  • Item #244516
  • Manufacturer Part #47171
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • V-shaped, open back steel blade
  • 48 in north American hardwood handle for strength and durability
  • 6 in depth
  • The blade is married to a 48-inch Northern Hardwood handle for high quality
  • It features a 4-inch, open-back, industrial gauge tempered steel blade
  • The blade width is the most common width for trenching applications
  • It features a 4-inch open-back industrial gauge tempered steel blade with Dura-Torque crimp collar
  • Trenching shovel is designed for digging and clearing trenches
  • Lifetime limited warranty
  • Requires Certification

Specifications

Application:
Digging
Blade Length (in):
4 in
Blade Material:
Steel
Blade Width (in):
4-1/4 in
Collection:
Razor-Back®
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Handle Length (in):
48 in
Handle Material:
Hardwood
Height:
58-3/4 in
Number of Tools Included:
1
Shovel Head Type:
Trenching
Tool Type:
Trench Shovel