True Temper Razor-Back® 14 in. Spade

A47602

Blade Length

14 in

$60.93

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Closed back steel blade measures 14"
  • Cushion end grip
  • Fiberglass handle: 48" with end cushion grip
  • Forward turned-step for secure foot placement

SPECIFICATIONS

Blade Length
14 in
Blade Material
Steel
Blade Width
4-3/4 in
Collection
Razor-Back®
Handle Length in
48 in
Handle Material
Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday