5 lb. Cutter Mattock with Fiberglass Handle
This product has been replaced by
Manufacturer Part #4117000
Razor-Back® 5 lb. Cutter Mattock with Fiberglass Handle
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid fiberglass core handle
- Overstrike protection handle
- Forged steel head
- Ideal for digging and chopping roots
- Loosens hard and compacted soils and clay
- Patented head to handle connection has reinforced steel pin for safety
Specifications
- Collection:
- Razor-Back®
- Handle Length (in):
- 34 in
- Handle Material:
- Fiberglass
- Height:
- 34-1/2 in
- Length:
- 36 in
- Material:
- Steel
- Tool Type:
- Mattock
- Weight:
- 5 lb
- Width:
- 15-3/4 in