Razor-Back® Fiberglass 34 in. 12 lb. Sledge Hammer

Part #A3116000  |  Item #7104361  |  Manufacturer Part #3116000

$ 58.75 EACH

Head Weight:

12
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2.9 in depth
  • 34 Inch fiberglass handle features solid fiberglass core
  • Great for concrete, tile and drywall demolition
  • Head to handle connection reinforced with steel pin
  • This sledge hammer is ideal for demolition of concrete, tile, and drywall
  • The patented head to handle connection has a reinforced steel pin for improved safety and is a great choice for professionals

Specifications

Collection: Razor-Back®

Color Finish: [Red, Black]

Color Finish Category: Reds

Hammer Type: Sledge

Handle Length in : 34 in

Handle Material: Fiberglass

Head Material: Forged Steel

Head Weight: 12

Height: 34-1/4 in

Length: 34-13/50 in

Material: Forged Steel

Number of Tools Included: 1

Weight: 12

Width: 7-2/5 in